LED TROFFER 2X4 HIGH PERFORMANCE 5000 LU
Item #: 1266689
Cat #: 24FR-LD4-50-HP-UNV-L840-CD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
LED TROFFER 2X4 HIGH PERFORMANCE 5000 LUMENS 4000K
Overview
LED TROFFER 2X4 HIGH PERFORMANCE 5000 LUMENS 4000K
Also known as: 24FR-LD4-50-HP-UNV-L840-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)