Terminal Block, Push-In, IEC, Double-Level, Feed-Through, 2.5mm, 4 Connection Points, Gray

Item #: 1266430

Cat #: 1492-PD3

UPC: 889508622132

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Push-in connection, IEC, Double-Level, Feed-Through, 2.5mm, Single Level, 4 Connection Points, Gray, Package Qty 50

Overview

Terminal Block, Push-in connection, IEC, Double-Level, Feed-Through, 2.5mm, Single Level, 4 Connection Points, Gray, Package Qty 50
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-PD3 from Rockwell Automation® is a gray 2.5 mm² push-in terminal block with four connection points. It is multi-level and feed-through. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508622132, 1492-PD3, 2-L TB

Specifications

Family / Style: 1492
Color: Gray
Type: Power Terminal Block
Family / Style: 1492
Type: Power Terminal Block
Color: Gray

Customer Reviews

No reviews for this product
(0)