ALB 1497-BD250 480V/120V 250V

Item #: 1266413

Cat #: 1497-BD250

UPC: 889508053998

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1497-BD250 480V/120V 250V

Overview

ALB 1497-BD250 480V/120V 250V
Also known as: 889508053998, 1497-BD250

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Secondary Voltage: 120
Primary Voltage: 480
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 250
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)