25W/LED/13IN FLUSH/30K/RD/BN

Item #: 1266403

Cat #: S9651

UPC: 045923096518

Sign In or Register to view pricing and more.
Documents & Guides
25W/LED/13IN FLUSH/30K/RD/BN

Overview

25W/LED/13IN FLUSH/30K/RD/BN
Also known as: 045923096518, S9651

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Type: Fixture, Flush Mount
Volts AC: 120
Material: Nickel
Wattage: 25
Diameter: 13 in
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Fixture, Flush Mount
Material: Nickel
Diameter: 13 in
Light Technology: LED
Mounting: Flush
Volts AC: 120
Wattage: 25
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)