4W B11 LED Lamp, 30K

Item #: 1266395

Cat #: S29890

UPC: 045923298905

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt B11 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt

Overview

4 Watt B11 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt
Also known as: 045923298905, S29890

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Wattage: 4
Volts AC: 120
Lumens: 350
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)