17rts3-500fd

Item #: 1266384

Cat #: 17R24-B

UPC: 078477992128

Documents & Guides
Female, Panel Receptacle, 30-degree, Threaded Stud, 250-750mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female, Panel Receptacle, 30-degree, Threaded Stud, 250-750mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Blue
17 Series Taper Nose, Female, Panel Receptacle, 30-Degree, Threaded Stud, Blue
Also known as: 078477992128, 17R24-B

Specifications

Gender: Female
Type: Threaded Stud
Color: Blue
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Color: Blue
Type: Threaded Stud
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)