Mercury Vapor Lamp, E17, 100W, Coated

Item #: 12663

Cat #: H38AV-100/DX

UPC: 046135694035

Sign In or Register to view pricing and more.
Mercury Vapor Lamp, 100 Watt, 120 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H38, Standard Case Qty: 20

Overview

Mercury Vapor Lamp, 100 Watt, 120 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H38, Standard Case Qty: 20
Also known as: 046135694035, H38AV-100/DX

Specifications

ANSI Code: H38
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Volts AC: 120
Type: Mercury Vapor
Color Rendering Index (CRI): 45
Lumens: 4000
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
ANSI Code: H38
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 45
Shape: ED17 (Elliptical Dimple)
Base: Medium Screw (E26)
Wattage: 100
Type: Mercury Vapor
Lumens: 4000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)