CFM Side-Mount Filter Fan, Max 103

Item #: 1266277

Cat #: HF1026514

UPC: 783510342418

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 103, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.18/0.19, Voltage: 230 VAC, Height: 10.13", Width: 10.14", Depth: 4.68", Light Gray

Overview

CFM Side-Mount Filter Fan, Max 103, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.18/0.19, Voltage: 230 VAC, Height: 10.13", Width: 10.14", Depth: 4.68", Light Gray
CFM Max 103, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.18/0.19, Voltage: 230 VAC, Height: 10.13", Width: 10.14", Depth: 4.68", Light Gray
Also known as: 783510342418, HF1026514

Specifications

Color: Light Gray
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)