Sign In or Register to view pricing and more.
Documents & Guides
Shockwave Lineman's Impact Auger Bits, 18 Inch Length x 15/16 Inch Diameter
Overview
Shockwave Lineman's Impact Auger Bits, 18 Inch Length x 15/16 Inch Diameter
The SHOCKWAVE™ lineman's impact auger bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.
Also known as: 045242503438, 48-13-6709
Specifications
Diameter: | 15/16 in |
Length: | 18 in |
Diameter: | 15/16 in |
Length: | 18 in |
Customer Reviews
No reviews for this product
(0)