This product has been discontinued.
Halogen Bulb, Single-Ended, T3, 50W, 12V
Item #: 126612
Cat #: BRL-64610-HLX
UPC: 046135542497
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Bulb, Single-Ended, 50 Watt, 12 Volt, Bulb: T3 (Tubular), Base: 2-Pin (G6.35), Lumens: 1600, CRI: 100, Color Temperature: 3350K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54249
Overview
Halogen Bulb, Single-Ended, 50 Watt, 12 Volt, Bulb: T3 (Tubular), Base: 2-Pin (G6.35), Lumens: 1600, CRI: 100, Color Temperature: 3350K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54249
Also known as: 046135542497, BRL-64610-HLX
Specifications
Volts AC: | 12 |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3350 (Warm White) |
Wattage: | 50 |
Lumens: | 1600 |
Light Technology: | Halogen |
Base: | 2-Pin (G6.35) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Light Technology: | Halogen |
Shape: | T3 (Tubular) |
Color Temperature: | 3350 (Warm White) |
Lumens: | 1600 |
Base: | 2-Pin (G6.35) |
Customer Reviews
No reviews for this product
(0)