13.5W PAR38 LED Lamp, Red

Item #: 1266036

Cat #: 13.5PAR38/RED/FLOOD/ND-ULW-1/4

UPC: 046677568290

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Color Temperature: Red. Non-Dimmable. *Philips Part # 469106, 12NC 929001306813. Full p/n: 13.5PAR38/PER/RED/ND/ULW/G/120V 4/1FB

Overview

LED Lamp, 13.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Color Temperature: Red. Non-Dimmable. *Philips Part # 469106, 12NC 929001306813. Full p/n: 13.5PAR38/PER/RED/ND/ULW/G/120V 4/1FB
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677568290, 13.5PAR38/RED/FLOOD/ND-ULW-1/4

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 13.500
Shape: PAR38 (Sealed Beam)
Dimmable: No
Diameter: 4.750 in
Color: Red
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Diameter: 4.750 in
Base: Medium Screw (E26)
Wattage: 13.500
Dimmable: No

Customer Reviews

No reviews for this product
(0)