13.5W PAR38 LED Lamp, Blue

Item #: 1266034

Cat #: 13.5PAR38/BLUE/FLOOD/ND-ULW-1/4

UPC: 046677469078

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 13.5 Watt, 120 Volt, Non-Dimmable, Blue, Medium Base, 1 per SKU, 4 per Pack *Philips Product Code 469072*

Overview

LED Lamp, PAR38, 13.5 Watt, 120 Volt, Non-Dimmable, Blue, Medium Base, 1 per SKU, 4 per Pack *Philips Product Code 469072*
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677469078, 13.5PAR38/BLUE/FLOOD/ND-ULW-1/4

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 120
Wattage: 13.500
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Color: Blue
Wattage: 13.500
Dimmable: No

Customer Reviews

No reviews for this product
(0)