MULTI9 C60BP 2P C 3A MCB

Item #: 1265889

Cat #: M9F42203

UPC: 785901696957

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P C 3A MCB
Also known as: 785901696957, M9F42203

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 3

Customer Reviews

No reviews for this product
(0)