CFM Side-Mount Filter Fan, Max 159

Item #: 1265873

Cat #: HF1026413

UPC: 783510342920

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 159, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.18/0.19, Voltage: 230 VAC: Height: 10.13" Width: 10.14" Depth: 4.68", Black

Overview

CFM Side-Mount Filter Fan, Max 159, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.18/0.19, Voltage: 230 VAC: Height: 10.13" Width: 10.14" Depth: 4.68", Black
CFM Max 159, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.18/0.19, Voltage: 230 VAC: Height: 10.13" Width: 10.14" Depth: 4.68", Black
Also known as: 783510342920, HF1026413

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)