Generator, Standby, 32kW, 120/240VAC, 96A, 3PH, Protector Series

Item #: 1265593

Cat #: RG03224

UPC:

Documents & Guides
32kW, Liquid Cooled, Standby Generator. 3-Phase 120/240 Volt AC. All Weather Aluminum Enclosure. Fuel Type: Natural gas, propane vapor. Sound Rating: 67dB. Battery Type: Group 26, 12V 525cca, H x W x L: 33.5" x 62.2" x 29". Meets EPA Emission Regulations. Not for sale in CA / MA. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***
Sign In or Register to view pricing and more.

No associated products found.

Overview

32kW, Liquid Cooled, Standby Generator. 3-Phase 120/240 Volt AC. All Weather Aluminum Enclosure. Fuel Type: Natural gas, propane vapor. Sound Rating: 67dB. Battery Type: Group 26, 12V 525cca, H x W x L: 33.5" x 62.2" x 29". Meets EPA Emission Regulations. Not for sale in CA / MA. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***
Looking to back up your entire home, or more items than usual? Consider the Protector gaseous automatic backup generator line. These units powers essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption.
Also known as: RG03224

Specifications

Phase: 3
Type: Liquid Cooled
Volts AC: 120, 240
Amps: 96
Mounting: Pad
Standards: California Proposition 65
Wattage: 32 kW
Phase: 3
Volts AC: 120, 240
Mounting: Pad
Wattage: 32 kW
Type: Liquid Cooled
Amps: 96
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)