This product has been discontinued.
![Halogen Bulb, T6, 750W, 115V, G13 Medium Bi-Pin Halogen Bulb, T6, 750W, 115V, G13 Medium Bi-Pin](https://rexel-cdn.com/products/image.jpg?i=CD678A6F-BD74-445F-B6FE-63C38556C92B&f=420)
Halogen Bulb, T6, 750W, 115V, G13 Medium Bi-Pin
Item #: 126558
Cat #: HPL-750/115-(UCF)
UPC: 046135546020
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, T6, 750 Watt, 115 Volt, Clear, 3265K, Base: G13 Medium Bi-Pin, 100 CRI, Lumens: 21900 Sylvania Part # 54602
Overview
Halogen Bulb, T6, 750 Watt, 115 Volt, Clear, 3265K, Base: G13 Medium Bi-Pin, 100 CRI, Lumens: 21900 Sylvania Part # 54602
Also known as: 046135546020, HPL-750/115-(UCF)
Specifications
Wattage: | 750 |
Lumens: | 21900 |
Color Rendering Index (CRI): | 100 |
Shape: | T6 (Tubular) |
Color Temperature: | 3265 (Warm White) |
Volts AC: | 115 |
Light Technology: | Halogen |
Wattage: | 750 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3265 (Warm White) |
Light Technology: | Halogen |
Lumens: | 21900 |
Shape: | T6 (Tubular) |
Volts AC: | 115 |
Customer Reviews
No reviews for this product
(0)