This product may not be available in all locations.
Controller, GuardLogix, 5/2.5 MB, USB, 1GB Ethernet, 100 EtherNet/IP, Conformal Coated
Item #: 1265509
Cat #: 1756-L81ESK
UPC: 889508112398
Sign In or Register to view pricing and more.
Documents & Guides
Controller, GuardLogix 5580 with 5 MB Standard Memory, 2.5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 100 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformal Coated
Overview
Controller, GuardLogix 5580 with 5 MB Standard Memory, 2.5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 100 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 889508112398, 1756-L81ESK
Specifications
Mounting: | Chassis |
Type: | Logic Controller, Safety |
Family / Style: | ControlLogix |
Size: | 5/2.5 MB |
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Logic Controller, Safety |
Size: | 5/2.5 MB |
Customer Reviews
No reviews for this product
(0)