This product has been discontinued.
Halogen Bulb, Single-Ended, T6, 575W, 115V
Item #: 126549
Cat #: HPL-575/115-(UCF)
UPC: 046135546228
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Single-Ended, 575 Watt, 115 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G13), Lumens: 16520, CRI: 100, Color Temperature: 3265K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 54622
Overview
Halogen Bulb, Single-Ended, 575 Watt, 115 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G13), Lumens: 16520, CRI: 100, Color Temperature: 3265K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 54622
Also known as: 046135546228, HPL-575/115-(UCF)
Specifications
Lumens: | 16520 |
Wattage: | 575 |
Color Rendering Index (CRI): | 100 |
Shape: | T6 (Tubular) |
Color Temperature: | 3265 (Warm White) |
Volts AC: | 115 |
Light Technology: | Halogen |
Lumens: | 16520 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3265 (Warm White) |
Light Technology: | Halogen |
Wattage: | 575 |
Shape: | T6 (Tubular) |
Volts AC: | 115 |
Customer Reviews
No reviews for this product
(0)