200A 32CT 22K IC FLD CONVRT WGRND BR KIT

Item #: 1265451

Cat #: TLM3220C64G2

UPC: 783164494419

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
200A 32CT 22K IC FLD CONVRT WGRND BR KIT

Overview

200A 32CT 22K IC FLD CONVRT WGRND BR KIT
Also known as: 783164494419, TLM3220C64G2

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 32
Amps: 200
IP/NEMA Rating: NEMA 1
Circuits: 32
Mounting: Flush, Surface
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)