PowerXL DG1 AF Drive

Item #: 1265416

Cat #: DG1-32011FB-C21C

UPC: 786685886046

Sign In or Register to view pricing and more.
PowerXL DG1 AF Drive, Brake Chopper, LCD Display, Input Voltage: 230V, 208-240V(-15%, +10%), Output Current: 11A, Enclosure: IP21/Type 1 Enclosure, Frequency Rating: 50-60 Hz, Horsepower: 3 Hp, 2 Expansion Slots, Voltage Rating: 220/230V, Wattage: 2.2 kW

Overview

PowerXL DG1 AF Drive, Brake Chopper, LCD Display, Input Voltage: 230V, 208-240V(-15%, +10%), Output Current: 11A, Enclosure: IP21/Type 1 Enclosure, Frequency Rating: 50-60 Hz, Horsepower: 3 Hp, 2 Expansion Slots, Voltage Rating: 220/230V, Wattage: 2.2 kW
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32011FB-C21C PowerXL DG1 AF Drive, 208-240V input 2.2 kW 3 Hp CT 3-phase 50/60 Hz 11A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter & DC choke
Also known as: 786685886046, DG1-32011FB-C21C

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 3
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
Horsepower: 3
Volts AC: 240, 208
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL

Customer Reviews

No reviews for this product
(0)