12AWG 2C PLENUM FIRE

Item #: 12654

Cat #: 60995B

UPC:

Documents & Guides
WPW 60995B 12AWG 2C PLENUM FIRE
Sign In or Register to view pricing and more.

No associated products found.

Overview

WPW 60995B 12AWG 2C PLENUM FIRE
Also known as: 60995B

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Gauge: 12 AWG
Jacket: Plenum
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)