6" Non-IC Frame-In

Item #: 126531

Cat #: LP6F26-42TRTMVOLT

UPC: 784231160084

Sign In or Register to view pricing and more.
Documents & Guides
6" Frame-In CFL, Non-IC, 26W, 120-277V, 1-Lamp CFL, For Use With: 6 Series Reflectors, Unit-Pack

Overview

6" Frame-In CFL, Non-IC, 26W, 120-277V, 1-Lamp CFL, For Use With: 6 Series Reflectors, Unit-Pack
Also known as: 784231160084, LP6F26-42TRTMVOLT, trt

Specifications

Wattage: 26
Type: Non-IC, Housing
Volts AC: 120, 277
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 26
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Non-IC, Housing
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)