5G WHITE BLANK

Item #: 126509

Cat #: 86155

UPC: 095327861557

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327861557, 86155

Specifications

Type: Blank Plate, Box Mount
Mounting: Box
Color: White
Material: Steel
Gangs: 5
Type: Blank Plate, Box Mount
Color: White
Gangs: 5
Mounting: Box
Material: Steel

Customer Reviews

No reviews for this product
(0)