2G WHITE DRYER

Item #: 126505

Cat #: 86222

UPC: 095327862226

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Range/Dryer Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Range/Dryer Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327862226, 86222

Specifications

Gangs: 2
Mounting: Device
Type: Single Receptacle
Material: Steel
Gangs: 2
Type: Single Receptacle
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)