3FT C14 C13 10A/250V 18/3 P-LOCK SVT

Item #: 1265040

Cat #: 2306-9765-003

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3FT C14 C13 10A/250V 18/3 P-LOCK SVT

Overview

3FT C14 C13 10A/250V 18/3 P-LOCK SVT
Also known as: 2306-9765-003

Specifications

Amps: 10
Length: 3 ft
Volts AC: 250
Size: 3 ft
Jacket: SVT
Connector Type: C14, C13
Amps: 10
Volts AC: 250
Jacket: SVT
Length: 3 ft
Size: 3 ft
Connector Type: C14, C13

Customer Reviews

No reviews for this product
(0)