4FT C14 C13 14/3 15A SJT P-LOCK

Item #: 1265038

Cat #: 2306-9725-004

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4FT C14 C13 14/3 15A SJT P-LOCK

Overview

4FT C14 C13 14/3 15A SJT P-LOCK
Also known as: 2306-9725-004

Specifications

Length: 4 ft
Amps: 15
Size: 4 ft
Jacket: SJT
Connector Type: C14, C13
Length: 4 ft
Size: 4 ft
Connector Type: C14, C13
Amps: 15
Jacket: SJT

Customer Reviews

No reviews for this product
(0)