1-Gang, Decorator Wallplate, White

Item #: 126498

Cat #: 86401

UPC: 095327864015

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decorator/GFCI, 1-Gang, Steel, Smooth, White.

Overview

Wallplate, Decorator/GFCI, 1-Gang, Steel, Smooth, White.
Also known as: 095327864015, 86401

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Gangs: 1
Color: White
Material: Steel
Mounting: Device
Type: GFCI, Decorator
Color: White
Size: Standard
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)