2-Gang, Decora Wallplate, White

Item #: 126495

Cat #: 86402

UPC: 095327864022

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 2-Gang, Steel, Smooth, White.

Overview

Wallplate, Decora/GFCI, 2-Gang, Steel, Smooth, White.
Also known as: 095327864022, 86402

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Type: GFCI, Decora
Color: White
Material: Steel
Gangs: 2
Size: Standard
Color: White
Mounting: Device
Type: GFCI, Decora
Material: Steel

Customer Reviews

No reviews for this product
(0)