M12 FUEL™ 1/2" Drill Driver Kit

Item #: 1264944

Cat #: 2503-22

UPC: 045242508990

Sign In or Register to view pricing and more.
Documents & Guides
Drill Driver, M12 Fuel, Cordless, 1700 RPMs, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight 2.3 lbs, Includes: (1) M12 XC 4.0 Extended Capacity Battery & Multi-Voltage Charger

Overview

Drill Driver, M12 Fuel, Cordless, 1700 RPMs, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight 2.3 lbs, Includes: (1) M12 XC 4.0 Extended Capacity Battery & Multi-Voltage Charger
The M12 FUEL™ drill driver is the most capable, lightest weight, most compact tool in its class. The POWERSTATE™ brushless motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, reduces fatigue throughout the day. At 6.6 in. in length this tool has the best access in tight spaces. Redlink™ plus intelligence protects the tool from overloads and overheating while ensuring maximum performance. Using REDLITHIUM™ 2.0 Ah compact and 4.0 Ah extended capacity battery packs they deliver more work per charge and more work over the life of the pack than competitive batteries.
Also known as: 045242508990, 2503-22

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)