AC Drive, PowerFlex, 690VAC, 3PH, 705A, 881HP ND, IP00/Open, No HIM

Item #: 1264907

Cat #: 20LF705N0ENNXNW0WA

UPC: 820919832987

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 700L, 690 Volt AC, 3-Phase, 705 Amps, 881 Horse Power Normal Duty, IP00/Open Type, Frame 3B, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, No Communication Module, None, None, None

Overview

AC Drive, PowerFlex 700L, 690 Volt AC, 3-Phase, 705 Amps, 881 Horse Power Normal Duty, IP00/Open Type, Frame 3B, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, No Communication Module, None, None, None
Our PowerFlex® 700L AC Drives offer either PowerFlex 700 Vector Control or PowerFlex 700S Control on a fully regenerative, liquid-cooled power structure. This powerful combination offers great performance and high-power capabilities in a small package along with energy savings and low harmonics. The PowerFlex 700L AC Drives are flexible, high-performance drives available in panel mount and cabinet mount versions.
Also known as: 820919832987, 20LF705N0ENNXNW0WA

Specifications

Phase: 3
Type: AC Drive
Volts AC: 690
IP/NEMA Rating: IP00
Amps: 705
Horsepower: 881
Size: 3B
Phase: 3
Volts AC: 690
Amps: 705
Size: 3B
Type: AC Drive
IP/NEMA Rating: IP00
Horsepower: 881

Customer Reviews

No reviews for this product
(0)