2'x2' LED Panel, 35K

Item #: 1264873

Cat #: 22FP3235C

UPC: 080083833528

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Panel, Edge Lit, 29 Watt, 3300 Lumens, 3500K, 80 CRI, 120-277 Volt, Dimmable

Overview

2 Ft. x 2 Ft. LED Panel, Edge Lit, 29 Watt, 3300 Lumens, 3500K, 80 CRI, 120-277 Volt, Dimmable
FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings but may be surface or suspension mounted
Also known as: 080083833528, 22FP3235C

Specifications

Lumens: 3300
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Wattage: 29
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 3300
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)