Deadbreak Connector

Item #: 1264854

Cat #: DT625T

UPC: 784216281797

Sign In or Register to view pricing and more.
Documents & Guides
Deadbreak Connector, T-Body With Test Point

Overview

Deadbreak Connector, T-Body With Test Point
Eaton terminates high-voltage underground cable to transformers, switches, switchgear and other apparatus with its Cooper Power series 600 A, 15 kV Class T-OP II deadbreak connector. It is fully shielded, submersible and meets the requirements of IEEE Std 386-2006 standard – “Separable Insulated Connector Systems”. The 200 A three-phase rated loadbreak interface provides a means for obtaining a live test, visible ground and visible break using a hotstick. It also provides a convenient location for Eaton's Cooper Power series M.O.V.E. arrester or grounding elbow. Eaton offers an optional capacitive test point similar to test points on its Cooper Power series 200 A elbow connectors. This allows use of Eaton's Cooper Power series STLO, STHI, and STVT faulted circuit indicators. T-OP II connectors are designed for use on solid dielectric cable (XLPE or EPR) with extruded semiconducting shields and concentric neutral, with or without a jacket. Installation on jacketed concentric neutral cable may require additional sealing material. Adapters are available for terminating tape shield and drain wire jacketed cable.
Also known as: 784216281797, DT625T

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)