EMERGENCYDRIVER FOR LED 17W OUTPUT

Item #: 1264752

Cat #: FHSCPUNV17WL

UPC: 847098039013

Sign In or Register to view pricing and more.
Documents & Guides
FULHAM FHSCPUNV17WL EMERGENCYDRIVER FOR LED 17W OUTPUT POWER 2700 OUTPUT LUMENS 340-850 OUTPUT CURRENT MA 19.2L X 2.6W X 1.5H

Overview

FULHAM FHSCPUNV17WL EMERGENCYDRIVER FOR LED 17W OUTPUT POWER 2700 OUTPUT LUMENS 340-850 OUTPUT CURRENT MA 19.2L X 2.6W X 1.5H
Also known as: 847098039013, FHSCPUNV17WL

Specifications

Mounting: Universal
Type: Electronic
Wattage: 17.700
Mounting: Universal
Wattage: 17.700
Type: Electronic

Customer Reviews

No reviews for this product
(0)