Terminal Block, 25A, 600V AC/DC, Green, 2.5mm, Feed Through

Item #: 12645

Cat #: 1492-J3-G

UPC: 662073057963

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, Green, 2.5 mm, Feed Through, 100 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, Green, 2.5 mm, Feed Through, 100 in a Package
Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.
Also known as: 662073057963, 1492-J3-G

Specifications

Type: Terminal Block, Feed Through
Color: Green
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Green
Volts DC: 600
Amps: 25
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)