Halogen Bulb, Single-Ended, Long Life, T6, 575W, 120V

Item #: 126425

Cat #: HPL-575/120/X-(UCF)

UPC: 046135548154

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Single-Ended, Long Life, 575 Watt, 120 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G13), Lumens: 12360, CRI: 100, Color Temperature: 3050K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 54815

Overview

Halogen Bulb, Single-Ended, Long Life, 575 Watt, 120 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G13), Lumens: 12360, CRI: 100, Color Temperature: 3050K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 54815
Also known as: 046135548154, HPL-575/120/X-(UCF)

Specifications

Lumens: 12360
Wattage: 575
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Light Technology: Halogen
Base: Medium Bi-Pin (G13)
Color Temperature: 3050 (Warm White)
Lumens: 12360
Volts AC: 120
Shape: T6 (Tubular)
Base: Medium Bi-Pin (G13)
Wattage: 575
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 3050 (Warm White)

Customer Reviews

No reviews for this product
(0)