APP IAMLGL7CG6BUF IAMLG 15KL CW CG

Item #: 1264222

Cat #: IAMLGL7CG6BUF

UPC: 781381103749

Sign In or Register to view pricing and more.
Documents & Guides
APP IAMLGL7CG6BUF IAMLG 15KL

Overview

APP IAMLGL7CG6BUF IAMLG 15KL
The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Industrial Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Industrial Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for use in industrial and ordinary locations, that require a high degree of ingress protection and ruggedness.
Also known as: 781381103749, IAMLGL7CG6BUF

Specifications

Mounting: Yoke
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Color Temperature: 5000 (Bright White)
Lumens: 15000
Color: Bronze
Wattage: 111
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 15000
Wattage: 111
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)