This product has been discontinued.
Halogen Bulb, Single-Ended, T6, 575W, 120V
Item #:
126421
Cat #:
HPL-575/120-(UCF)
UPC:
046135548178
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Single-Ended, 575 Watt, 120 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G13), Lumens: 16460, CRI: 100, Color Temperature: 3265K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 54817
Overview
Halogen Bulb, Single-Ended, 575 Watt, 120 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G13), Lumens: 16460, CRI: 100, Color Temperature: 3265K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 54817
Also known as: 046135548178, HPL-575/120-(UCF)
Specifications
Wattage: | 575 |
Lumens: | 16460 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | T6 (Tubular) |
Color Temperature: | 3265 (Warm White) |
Light Technology: | Halogen |
Wattage: | 575 |
Volts AC: | 120 |
Shape: | T6 (Tubular) |
Light Technology: | Halogen |
Lumens: | 16460 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3265 (Warm White) |
Customer Reviews
No reviews for this product
(0)