Polyester Handle, 1" NPT, 30A, Blue

Item #: 1264209

Cat #: 513P0N10

UPC: 784474012683

Sign In or Register to view pricing and more.
Documents & Guides
Handle, 1" NPT, 30 Amp, Application: DS30 Polyester Inlet, Material: Polyester, Color: Blue

Overview

Handle, 1" NPT, 30 Amp, Application: DS30 Polyester Inlet, Material: Polyester, Color: Blue
Also known as: 784474012683, 513P0N10

Specifications

Size: 1 in
Color: Blue
Material: Polyester
Type: Handle
Amps: 30
Size: 1 in
Material: Polyester
Amps: 30
Color: Blue
Type: Handle

Customer Reviews

No reviews for this product
(0)