![Motor, Centrifugal Pump, 415VAC, 50Hz, 3000RPM, 90kW, 2P, 280M Frame Motor, Centrifugal Pump, 415VAC, 50Hz, 3000RPM, 90kW, 2P, 280M Frame](https://rexel-cdn.com/products/bala44-0405-3615image.jpg?i=6EA6BBEF-8A00-445C-8270-287C262C2D51&f=420)
Motor, Centrifugal Pump, 415VAC, 50Hz, 3000RPM, 90kW, 2P, 280M Frame
Item #: 1264133
Cat #: A44-0405-3615
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Centrifugal Pump, 415 Volt AC, 50 Hz, 3000 RPM, 90 kW, 2-Pole, 280M Frame
Overview
Motor, Centrifugal Pump, 415 Volt AC, 50 Hz, 3000 RPM, 90 kW, 2-Pole, 280M Frame
Also known as: A44-0405-3615
Specifications
Phase: | 3 |
Poles: | 2 |
Mounting: | Base |
Type: | Motor, Centrifugal Pump |
Volts AC: | 415 |
Wattage: | 90 kW |
RPM: | 3000 |
Phase: | 3 |
Mounting: | Base |
Volts AC: | 415 |
RPM: | 3000 |
Poles: | 2 |
Type: | Motor, Centrifugal Pump |
Wattage: | 90 kW |
Customer Reviews
No reviews for this product
(0)