Combo Wallplate, 2-Gang, Toggle/Duplex, Steel, White, Jumbo

Item #: 126407

Cat #: 86832

UPC: 095327868327

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Wall Plate, Toggle/Duplex, Steel, White Semi-Gloss, Jumbo

Overview

2-Gang Wall Plate, Toggle/Duplex, Steel, White Semi-Gloss, Jumbo
Also known as: 095327868327, 86832

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Size: Jumbo
Gangs: 2
Mounting: Device
Color: White
Material: Steel
Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Color: White
Size: Jumbo
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)