1G WHITE JUMBO BLOCK RCPT

Item #: 126403

Cat #: 86834

UPC: 095327868341

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Also known as: 095327868341, 86834

Specifications

Size: Jumbo
Mounting: Device
Type: GFCI, Decora
Gangs: 1
Color: White
Material: Steel
Size: Jumbo
Type: GFCI, Decora
Color: White
Mounting: Device
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)