1G WHITE JUMBO BLANK

Item #: 126395

Cat #: 86851

UPC: 095327868518

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Semi Gloss White

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Semi Gloss White
Also known as: 095327868518, 86851

Specifications

Size: Jumbo
Type: Blank Plate
Mounting: Box
Gangs: 1
Color: White
Material: Steel
Size: Jumbo
Mounting: Box
Color: White
Type: Blank Plate
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)