Instrumentation Cable, 14/12, EPR/CPE Pairs, POS, TC-ER, 600V

Item #: 1263934

Cat #: 59195299

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Instrumentation Cable, 14 AWG, 12 Twisted Paired Tinned Copper Conductors, EPR Insulated Single Pairs with Overall Shield POS. CPE Jacket - Heat, Moisture, Oil & Sunlight Resistant

Overview

Type TC-ER Instrumentation Cable, 14 AWG, 12 Twisted Paired Tinned Copper Conductors, EPR Insulated Single Pairs with Overall Shield POS. CPE Jacket - Heat, Moisture, Oil & Sunlight Resistant
Also known as: 59195299

Specifications

Conductors: 12
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Jacket: CPE
Conductors: 12
Color: Black
Gauge: 14
Material: Copper
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)