Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type IS Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, 900 LB Maximum Load, 1-1/8 IN Maximum Jaw Opening, Finish: Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated, Length: 2-5/8 IN, 1/2-13 Tapped Holes, 2-1/4 IN Height,
Overview
OZ-Gedney Type IS Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, 900 LB Maximum Load, 1-1/8 IN Maximum Jaw Opening, Finish: Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated, Length: 2-5/8 IN, 1/2-13 Tapped Holes, 2-1/4 IN Height,
Also known as: 783126310207, IS-503
Specifications
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)