Hoffman Proline G2 P40 Fully Sealed Solid Base, 30.1 IN H x 31.5 IN

Item #: 1263794

Cat #: P2B188

UPC: 783510309527

Sign In or Register to view pricing and more.
Documents & Guides
Hoffman Proline G2 P40 Fully Sealed Solid Base, 30.1 IN H x 31.5 IN W x 3.94 IN D, Steel, Black

Overview

Hoffman Proline G2 P40 Fully Sealed Solid Base, 30.1 IN H x 31.5 IN W x 3.94 IN D, Steel, Black
No need to use a gland plate in the base of the enclosure with the nVent HOFFMAN HOFP2B188 Fully-Sealed Plinth Base (100mm Solid Base), which includes fully-sealed gland plates on the sides. Solid bases can easily be joined, for convenient cable management in joined/ganged enclosures while maintaining Type 12 environmental rating.
Also known as: 783510309527, P2B188

Specifications

Color: Black
Type: Plinth Base
Material: Steel
Depth: 31.500 in
Height: 3.940 in
Width: 30.100 in
Color: Black
Material: Steel
Height: 3.940 in
Type: Plinth Base
Depth: 31.500 in
Width: 30.100 in

Customer Reviews

No reviews for this product
(0)