1G WHITE JUMBO SW.

Item #: 126375

Cat #: 86871

UPC: 095327868716

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss White
Also known as: 095327868716, 86871

Specifications

Type: Toggle Switch
Mounting: Device
Gangs: 1
Color: White
Size: Oversized
Material: Steel
Type: Toggle Switch
Gangs: 1
Size: Oversized
Mounting: Device
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)