2G WHITE JUMBO SW.

Item #: 126371

Cat #: 86872

UPC: 095327868723

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Color: Semi Gloss White
Also known as: 095327868723, 86872

Specifications

Type: Toggle Switch
Gangs: 2
Mounting: Device
Color: White
Size: Oversized
Material: Steel
Type: Toggle Switch
Mounting: Device
Size: Oversized
Gangs: 2
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)