Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Semi Gloss White
Overview
Wallplate, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Semi Gloss White
Also known as: 095327868730, 86873
Specifications
Gangs: | 3 |
Type: | Wallplate |
Material: | Steel |
Gangs: | 3 |
Material: | Steel |
Type: | Wallplate |
Customer Reviews
No reviews for this product
(0)