Selector Switch, 3-Position, Black, Momentary, Operator Only

Item #: 12635

Cat #: 9001SKS53B

UPC: 785901848868

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, Black Knob, Momentary-Maintained-Momentary, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13

Overview

Selector Switch, 3 Position, Black Knob, Momentary-Maintained-Momentary, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13
This selector switch is part of the range of control and signaling units, Harmony 9001SK diameter 30mm plastic. It has a double insulated bezel. It is supplied with a black standard knob. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It is easily installed into a standard 30mm diameter panel cut-outs and its protection index is IP66. It features 3 positions. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901848868, 9001SKS53B

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, 3 Position, Selector Switch
Color: Black
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Operator Only, 3 Position, Selector Switch
Standards: California Proposition 65
Size: 30 mm
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)