MCB Supplementary Protector 20 A

Item #: 1263487

Cat #: 1492-SPM3B200-N

UPC: 885630616605

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1492-SPM3B200-N MCB SUPPL

Overview

ALB 1492-SPM3B200-N MCB SUPPL
Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve B, 20 A, +Neutral Option
Also known as: 885630616605, 1492-SPM3B200-N

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 96
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 96

Customer Reviews

No reviews for this product
(0)